Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GAI15LRCFX
Zoro # G104260642
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Fitting Material Steel
- Overall Length 46 mm
- Series Ermeto DIN
- Maximum Operating Pressure 4,568 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GAI15LRCFX
- Zoro # G104260642
- Country of Origin Poland
- Category Flared Tube Fittings
Dimensions
Overall Length | 46 mm |
Fitting Side B Tube Outer Diameter | 15 mm |
Thread Size A | G 1/2 |
For Tube Outside Diameter | 15 mm |
Threading Size | G 1/2 |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Fitting Material | Steel |
Series | Ermeto DIN |
Maximum Operating Pressure | 4,568 psi |
Fitting Side A Connection Type | BSPP |
Application | Gases, Oils |
System of Measurement | Metric |
Fitting Side B Connection Type | Compression |
Fitting Body Material | Steel |
End Connection Type | Compression, Threaded |
For Tube OD | 15 mm |
Fitting Shape | Adapter |
Connection Type | BSPP x Compression |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Compression, Fitting Material Steel, Fitting Side B Tube Outer Diameter 15 mm, Maximum Operating Pressure 4,568 psi, Overall Length 46 mm, Specific Fitting Shape Straight Adapter, Thread Size A G 1/2, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUVATI 23"x18"x12" Deep Laundry Utility Sink Undermount 16 Gauge SS (RVU6100)
- HYDROMAXX 3/4"x50Ft White Flexible PVC Pipe (WF034050)
- ZORO SELECT MNPT, Steel Magnetic Square Recessed Head Plug, Class 150 (5044051)
- DANCO Pull Down Replacement Spray, Chrome (9D00010723)
- PARKER Long Nut, 45 deg, Brass, Tube, 1/4 In., PK10 (41FL-4)
- TEST PRODUCTS INTL Flare Fitting1/2 x 1/2 (FA-4)
- LEGRIS Metric Push-to-Connect Fitting (3102 10 12)
- THRIFCO PLUMBING #42R 1/2 Inch x 3/8 Inch Brass Flare Reducer Union (6942015)
- LEGRIS Metric Push-to-Connect Fitting (3151 10 00)
- TEST PRODUCTS INTL Flare Fitting, 3/4 x 3/4 (FA-6)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-6-8)
- Ermeto Flared Tube Fittings