Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GAI12LRCFX
Zoro # G404260694
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Fitting Side B Tube Outer Diameter 12 mm
- Thread Size B G 3/8
- Fitting Side B Connection Type Compression
- Application Gases, Oils
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GAI12LRCFX
- Zoro # G404260694
- Country of Origin Poland
- Category Flared Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 12 mm |
Thread Size B | G 3/8 |
Overall Length | 41 mm |
Thread Size A | G 3/8 |
Threading Size | G 3/8 x G 3/8 |
For Tube Outside Diameter | 12 mm |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Fitting Side B Connection Type | Compression |
Application | Gases, Oils |
Fitting Side A Connection Type | BSPP |
Fitting Material | Steel |
Maximum Operating Pressure | 4,568 psi |
System of Measurement | Metric |
Series | Ermeto DIN |
Fitting Shape | Adapter |
Fitting Body Material | Steel |
Connection Type | BSPP x Compression |
End Connection Type | Compression, Threaded |
For Tube OD | 12 mm |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Compression, Fitting Material Steel, Fitting Side B Tube Outer Diameter 12 mm, Maximum Operating Pressure 4,568 psi, Overall Length 41 mm, Specific Fitting Shape Straight Adapter, Thread Size A G 3/8, Thread Size B G 3/8, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Circuit Setter & Balancing Iron Flanged 6In Other Valve (CB-6F 117114)
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, Size 2 In (389013)
- ASCO 24V DC Anodized Aluminum Pilot Solenoid Valve, Universal, 1/4 in Pipe Size (SC8551A001MS)
- PARKER Flare Fittings, Brass, 1-3/8 (43F-6-10)
- PARKER Brass Metric Compression Fitting (0127 08 00)
- PARKER Male Run Tee, Brass, Tube x MNPT, PK10 (151F-4-4)
- LEGRIS Metric Push-to-Connect Fitting (3144 04 04)
- MIDWEST FASTENER 3/8" x 3/8" Brass Union Fittings 4PK (76354)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-6-2)
- PARKER 3/8" Flare Low Lead Brass Female Flare Connector (L66PLNF-6-6)
- LEGRIS Metric Push-to-Connect Fitting (3181 06 19)
- Ermeto Tube Fittings