Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GAI12LR1/2CFX
Zoro # G404260632
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Series Ermeto DIN
- Overall Length 45 mm
- System of Measurement Metric
- Thread Size A G 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GAI12LR1/2CFX
- Zoro # G404260632
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Overall Length | 45 mm |
Thread Size A | G 1/2 |
Thread Size B | G 1/2 |
Fitting Side B Tube Outer Diameter | 12 mm |
Threading Size | G 1/2 x G 1/2 |
For Tube Outside Diameter | 12 mm |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Series | Ermeto DIN |
System of Measurement | Metric |
Fitting Material | Steel |
Fitting Side B Connection Type | Compression |
Fitting Side A Connection Type | BSPP |
Application | Gases, Oils |
Maximum Operating Pressure | 4,568 psi |
For Tube OD | 12 mm |
End Connection Type | Compression, Threaded |
Connection Type | BSPP x Compression |
Fitting Body Material | Steel |
Fitting Shape | Adapter |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Compression, Fitting Material Steel, Fitting Side B Tube Outer Diameter 12 mm, Maximum Operating Pressure 4,568 psi, Overall Length 45 mm, Specific Fitting Shape Straight Adapter, Thread Size A G 1/2, Thread Size B G 1/2, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shielded Transition Coupling, 4.3 psi (DX1002-64SR)
- EVERFLOW IPSx1-1/4" LA Pattern Trap for Tubular Drain Applications, Chrome Plated Brass 1-1/2" (11314)
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 1000 Ft, Red (PE38-DR)
- NIBCO 3" NOM C x 3" MNPT Copper Adapter (604 3)
- MIDWEST FASTENER 3/8" Brass Inverted Flare Nuts 6PK (76344)
- PARKER Flare Fittings, Brass, 29/32", Nut (41FX-6)
- PARKER 3/4" Flare x FNPS Brass Swivel 90 Degree Elbow 5PK (166FSV-12-12)
- PARKER Steel Nut, Inverted, 3/16 In., PK10 (41IFS-3)
- EVERFLOW 1/2" Flare x 3/8" MIP Reducing 90° Elbow Pipe Fitting; Brass (F49R-1238)
- HOME IMPROVEMENT 0.5 in. dia. Brass Male Adapter (HO154123)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-12-12)
- Ermeto Tube Fittings