Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GAI10LRCFX
Zoro # G404260670
product price: $3.65
/ea
Sold in multiples of 2 for $7.30
$7.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Series Ermeto DIN
- Fitting Side B Tube Outer Diameter 10 mm
- Fitting Material Steel
- Thread Size A G 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GAI10LRCFX
- Zoro # G404260670
- Country of Origin Poland
- Category Flared Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 10 mm |
Thread Size A | G 1/4 |
Overall Length | 40 mm |
Thread Size B | G 1/4 |
Threading Size | G 1/4 x G 1/4 |
For Tube Outside Diameter | 10 mm |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Series | Ermeto DIN |
Fitting Material | Steel |
Fitting Side A Connection Type | BSPP |
Maximum Operating Pressure | 4,568 psi |
Application | Gases, Oils |
Fitting Side B Connection Type | Compression |
System of Measurement | Metric |
For Tube OD | 10 mm |
Connection Type | BSPP x Compression |
End Connection Type | Compression, Threaded |
Fitting Body Material | Steel |
Fitting Shape | Adapter |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Compression, Fitting Material Steel, Fitting Side B Tube Outer Diameter 10 mm, Maximum Operating Pressure 4,568 psi, Overall Length 40 mm, Specific Fitting Shape Straight Adapter, Thread Size A G 1/4, Thread Size B G 1/4, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYMMONS Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (S-6080)
- INTERSTATE PNEUMATICS Brass 100 PK (FST22E-100K)
- BOSTON Chemical Hose, 1-1/2" ID x 20 ft., Purple (H059924-PUR-20-SS-MPT)
- KOHLER Hyten Elevated Quiet-Close Elongated toilet seat, Plastic, Biscuit (25875-96)
- MEC Single Piece Adapter Brass M Pol x 1/2 in. FNPT (ME357)
- LEGRIS Metric Push-to-Connect Fitting (3118 04 19)
- PARKER 1/2" Flare x Solder Brass Adapter 10PK (43F-8-8)
- EVERFLOW 3/8" Flare x 1/4" MIP Reducing 90° Elbow Pipe Fitting; Brass (F49R-3814)
- THRIFCO PLUMBING #49 5/8 Inch x 1/2 Inch Brass Flare MIP Elbow (6949024)
- LEGRIS Metric Push-to-Connect Fitting (3175 12 14)
- LEGRIS All Metal Push to Connect Fitting (3616 62 00)
- Ermeto Flared Tube Fittings