Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GAI10LR3/8CFX
Zoro # G504260679
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Fitting Side B Connection Type Compression
- Overall Length 41 mm
- System of Measurement Metric
- Fitting Side B Tube Outer Diameter 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GAI10LR3/8CFX
- Zoro # G504260679
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Overall Length | 41 mm |
Fitting Side B Tube Outer Diameter | 10 mm |
Thread Size B | G 3/8 |
Thread Size A | G 3/8 |
For Tube Outside Diameter | 10 mm |
Threading Size | G 3/8 x G 3/8 |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Fitting Side B Connection Type | Compression |
System of Measurement | Metric |
Application | Gases, Oils |
Series | Ermeto DIN |
Maximum Operating Pressure | 4,568 psi |
Fitting Material | Steel |
Fitting Side A Connection Type | BSPP |
Fitting Body Material | Steel |
Connection Type | BSPP x Compression |
End Connection Type | Compression, Threaded |
Fitting Shape | Adapter |
For Tube OD | 10 mm |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Compression, Fitting Material Steel, Fitting Side B Tube Outer Diameter 10 mm, Maximum Operating Pressure 4,568 psi, Overall Length 41 mm, Specific Fitting Shape Straight Adapter, Thread Size A G 3/8, Thread Size B G 3/8, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT Galvanized 45 Degree Elbow (5P832)
- ZORO SELECT Shower Valve Cartridge, Symmons Faucets (11-8110)
- ZORO SELECT PVC Coupling, Socket x Socket, 4 in Pipe Size (429040)
- SMITH-COOPER Welded Nipple, S40,304/L, 1X10" (4321000840)
- PARKER Male Elbow, Brass, Tube x MNPT, PK10 (159F-4-4)
- PARKER Brass Metric Compression Fitting (0127 10 00)
- PARKER Male Run Tee, Brass, Tube x MNPT, PK10 (151F-6-4)
- MIDWEST FASTENER .559" x 3/4" 18-8 Stainless Steel Tube Inserts 3PK (35734)
- LEGRIS All Metal Push to Connect Fitting (3616 62 00)
- AIRWAY 3/8" Flare x O-Ring Boss 316 SS Male Connector (6400-0606SS)
- EVERFLOW 5/16" Flare End Cap Pipe Fitting; Brass (F40-516)
- Ermeto Tube Fittings