Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GAI08LR3/8CFX
Zoro # G304260633
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Fitting Side B Tube Outer Diameter 8 mm
- Thread Size B G 3/8
- Overall Length 40 mm
- Fitting Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ermeto
- MFR # GAI08LR3/8CFX
- Zoro # G304260633
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 8 mm |
Thread Size B | G 3/8 |
Overall Length | 40 mm |
Thread Size A | G 3/8 |
Threading Size | G 3/8 x G 3/8 |
For Tube Outside Diameter | 8 mm |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Fitting Material | Steel |
Series | Ermeto DIN |
System of Measurement | Metric |
Fitting Side A Connection Type | BSPP |
Application | Gases, Oils |
Maximum Operating Pressure | 4,568 psi |
Fitting Side B Connection Type | Compression |
Fitting Body Material | Steel |
Connection Type | BSPP x Compression |
End Connection Type | Compression, Threaded |
For Tube OD | 8 mm |
Fitting Shape | Adapter |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Compression, Fitting Material Steel, Fitting Side B Tube Outer Diameter 8 mm, Maximum Operating Pressure 4,568 psi, Overall Length 40 mm, Specific Fitting Shape Straight Adapter, Thread Size A G 3/8, Thread Size B G 3/8, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Cb-650, Replacement Collection Bag For D (708697)
- PARKER Tubing, Nylon, 5/16" OD, Black, 50 Ft (NBR-5-040-0050)
- ZORO SELECT Breathing Hose, ID 3/8 in, OD 11/16 in (A1243H-06X300)
- AMERICAN STANDARD Aerator 1.2 Gpm M964499-0070A (M964499-0070A)
- THRIFCO PLUMBING #48 3/4 Inch x 3/4 Inch Brass Flare MIP Adapter (6948026)
- PARKER 5/8" Copper Seal Bonnet PK 10 (3GF-10)
- PARKER Nut, 45 deg., PFA, Flare, 1/2 In. (1213-0208)
- EVERFLOW 1/4" Flare x MIP Adapter Pipe Fitting; Brass (F48-14)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-6-6)
- LEGRIS Metric Push-to-Connect Fitting, Polymer (3151 06 00)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-10-8)
- Ermeto Tube Fittings