Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # EW25SMEDOMDCF
Zoro # G404223415
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Overall Length 73 mm
- Fitting Material Steel
- System of Measurement Metric
- Fitting Side A Connection Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # EW25SMEDOMDCF
- Zoro # G404223415
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Overall Length | 73 mm |
Thread Size A | M33 x 2.0 |
Fitting Side B Tube Outer Diameter | 25 mm |
For Tube Outside Diameter | 25 mm |
Threading Size | M33 x 2.0 |
Details
Item | Steel tube fitting |
Specific Fitting Shape | 90 Degrees Elbow |
Fitting Material | Steel |
System of Measurement | Metric |
Fitting Side A Connection Type | Metric |
Series | Ermeto DIN |
Maximum Operating Pressure | 6,091 psi |
Application | Gases, Oils |
For Tube OD | 25 mm |
Fitting Body Material | Steel |
Connection Type | Metric |
Fitting Shape | Elbow |
End Connection Type | Threaded |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type Metric, Fitting Material Steel, Fitting Side B Tube Outer Diameter 25 mm, Maximum Operating Pressure 6,091 psi, Overall Length 73 mm, Specific Fitting Shape 90 Degrees Elbow, Thread Size A M33 x 2.0, Series Ermeto DIN, System of Measurement Metric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kallos Undermount Bathroom Sink (2361-TG6)
- VIEGA Viega ProPress XL tee, 4" x 4" x 3/4" (20873)
- HAM-LET Front and Back Ferrule, SS, 1/2in., PK10 (760LS SS 1/2-10PK)
- EZ-FLO EASTMAN Shower Head, Primary Metal Material (15017)
- PARKER 5/16" Flare Brass Union 10PK (42F-5)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (46F-4-2)
- HOME-FLEX Home-Flex 4884060 0.5 in. dia. Brass Male Adapter (4884060)
- EVERFLOW 1/2" Flare x 3/8" FIP Reducing 90° Elbow Pipe Fitting; Brass (F50R-1238)
- PARKER 5/8" Flare Brass Union Tee 10PK (144F-10)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-10-8)
- PARKER Pipe Fitting Low Lead (L2200P-6-6)
- Ermeto Flared Tube Fittings