Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # EW22LMEDOMDCF
Zoro # G304223416
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Series Ermeto DIN
- Fitting Side A Connection Type Metric
- Fitting Material Steel
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # EW22LMEDOMDCF
- Zoro # G304223416
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Thread Size A | M26 x 1.5 |
Fitting Side B Tube Outer Diameter | 22 mm |
Overall Length | 55 mm |
For Tube Outside Diameter | 22 mm |
Threading Size | M26 x 1.5 |
Details
Item | Steel tube fitting |
Specific Fitting Shape | 90 Degrees Elbow |
Series | Ermeto DIN |
Fitting Side A Connection Type | Metric |
Fitting Material | Steel |
System of Measurement | Metric |
Application | Gases, Oils |
Maximum Operating Pressure | 3,625 psi |
Connection Type | Metric |
End Connection Type | Threaded |
Fitting Body Material | Steel |
Fitting Shape | Elbow |
For Tube OD | 22 mm |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type Metric, Fitting Material Steel, Fitting Side B Tube Outer Diameter 22 mm, Maximum Operating Pressure 3,625 psi, Overall Length 55 mm, Specific Fitting Shape 90 Degrees Elbow, Thread Size A M26 x 1.5, Series Ermeto DIN, System of Measurement Metric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Modern Monitor 14 Series Valve Trim W/ 3-Setting Integrated Diverter (T24867-BL)
- ZORO SELECT Tubing, 0.37 in. ID, 1/2 in. OD, Aluminum (4NTA3)
- PFISTER Pfister Sleeve Retainer Cr (972-300A)
- ZORO SELECT 1/2" Low Lead Brass Cap (700081-08)
- THRIFCO PLUMBING #40 5/16 Inch Brass Flare Cap 2/Pack (4401302)
- THRIFCO PLUMBING #70 1/2 Inch Female Flare x 1/2 Inch Female Flare Swivel Union (4401169)
- AIRWAY 3/8" Flare x JIC 316 SS Male 45 Degree Elbow (6502-0606SS)
- LEGRIS Metric Push-to-Connect Fitting (3169 14 21)
- PARKER Short Nut, 45deg, Brass, Tube, 1/4 In., PK10 (41FS-4)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-10-8)
- LEGRIS All Metal Push to Connect Fitting (3616 62 00)
- Ermeto Flared Tube Fittings