Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # EW15LMEDOMDCF
Zoro # G404260656
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Side B Tube Outer Diameter 15 mm
- Series Ermeto DIN
- Fitting Material Steel
- Overall Length 46 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # EW15LMEDOMDCF
- Zoro # G404260656
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 15 mm |
Overall Length | 46 mm |
Thread Size A | M18 x 1.5 |
Threading Size | M18 x 1.5 |
For Tube Outside Diameter | 15 mm |
Details
Item | Steel tube fitting |
Specific Fitting Shape | 90 Degrees Elbow |
Series | Ermeto DIN |
Fitting Material | Steel |
Fitting Side A Connection Type | Metric |
System of Measurement | Metric |
Maximum Operating Pressure | 5,801 psi |
Application | Gases, Oils |
Fitting Body Material | Steel |
Connection Type | Metric |
End Connection Type | Threaded |
Fitting Shape | Elbow |
For Tube OD | 15 mm |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type Metric, Fitting Material Steel, Fitting Side B Tube Outer Diameter 15 mm, Maximum Operating Pressure 5,801 psi, Overall Length 46 mm, Specific Fitting Shape 90 Degrees Elbow, Thread Size A M18 x 1.5, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY PVC 08309 1800HA 1.5 in. PVC Schedule 80 45 Degree Slip x Slip Elbow (650625)
- ARROWHEAD BRASS FAUCETLAWNFRPRF1/2M6"" LF (456-06LF)
- B & K NIPPLE SCH80 PVC 2""X6"" (408-060)
- NYLOCHEM Nylochem Nylon 12 Tubing, 4mm / 5/32" OD x 100', Natural (N04M/532ANA)
- LEGRIS Metric Push-to-Connect Fitting (3180 06 00)
- LEGRIS Brass Metric Compression Fitting (0105 10 18)
- PARKER Union Tee, Brass, Tube, 3/16 In., PK10 (144F-3)
- LEGRIS Metric Push-to-Connect Fitting (3149 10 17)
- TEST PRODUCTS INTL Flare Fitting1/2 x 1/2 (FA-4)
- PARKER Male Elbow 45 deg., Brass, Flare, PK10 (249F-6-8)
- LEGRIS Metric Push-to-Connect Fitting (3391 04 10)
- Ermeto Flared Tube Fittings