Shop All Refractometers
Eriez
Refractometer, Optical, 0-32 Brix
Mfr # 84-1100E
Zoro # G3809657
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.2%
- Type Optical
- Range 0% to 32%
- Includes Adjustment Screw Driver, Pouch
- Automatic Temperature Compensation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eriez
- MFR # 84-1100E
- Zoro # G3809657
- Country of Origin China
- Category Refractometers
Dimensions
Length | 7 1/2 in |
Manufacturers Warranty Length | 1 yr |
Width | 1 1/2 in |
Details
Item | Refractometer |
Accuracy | +/-0.2% |
Type | Optical |
Range | 0% to 32% |
Includes | Adjustment Screw Driver, Pouch |
Automatic Temperature Compensation | Yes |
Features | Adjustable Focus, Zero Adjustment Screw for Calibration |
Resolution | 0.2% |
Description
Refractometer, Optical, Range 0 Percent to 32 Percent, Automatic Temperature Compensation Yes, Accuracy +/-0.2 Percent, Resolution 0.2 Percent, Features Adjustable Focus, Zero Adjustment Screw for Calibration, Length 7 1/2 in, Width 1 1/2 in, Includes Adjustment Screw Driver, Pouch, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRL-PAK Sampling Bag, Clear, 92 oz., 15" L, PK250 (B01445)
- VEE GEE Hydrometer, 0.940/1.010 (6602-6)
- OAKTON Repl Electrode Sensor, Double Juntion (WD-35624-38)
- TRICORBRAUN 70-400 Black Metal Continuous Thread Closure, Plastisol (070472)
- ERIEZ Refractometer, Digital, Programmable, 0-56 Brix (84-1070E)
- REICHERT Refractometer, Coolant/Battery (137584L0)
- SPER SCIENTIFIC Lab Digital Refractometer - Brix 45 to 88% (300033)
- SPER SCIENTIFIC Sugar/Brix Refractometer 0-32% (300001)
- VEE GEE Digital Refractometer, Glycos F (MDX-603F)
- PCE INSTRUMENTS Digital Brix Refractometer, 0 to 90% Brix (PCE-DRB 1)
- REICHERT Analog, High Precision, Accuracy 0.001 (137536L0)
- Eriez Refractometers