Shop All Oil Skimmer Accessories
Eriez
Portable Coalescer, Electric
Mfr # 92-0990G2
Zoro # G3809718
original price:
$8,494.84
9% off
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$7,724.99
Free 30-Day Returns
Key Features
- Type Electric
- Material Carbon Steel
- Width 19"
- Includes Dirty Feed Hose, Clean Coolant Return Hose, Magnetic Hose Holders
- Features Highly Efficient with A 1 to 3 gpm Tramp Oil Removal Rate While The Machine Tool is Running, Heavy Duty Electric Self-Priming Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eriez
- MFR # 92-0990G2
- Zoro # G3809718
- Country of Origin United States
- Category Oil Skimmer Accessories
Dimensions
Width | 19" |
Details
Item | Portable Coalescer |
Type | Electric |
Material | Carbon Steel |
Includes | Dirty Feed Hose, Clean Coolant Return Hose, Magnetic Hose Holders |
Features | Highly Efficient with A 1 to 3 gpm Tramp Oil Removal Rate While The Machine Tool is Running, Heavy Duty Electric Self-Priming Pump |
Accessory Type | Portable Coalescer |
Description
Portable Coalescer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Co. CF064PF 16 in. x 3-1/8 in. Magnesium Hand Float with ProForm Handle, 6PK (CF064PF-6)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 10 mm Tip, 5 1/4 in L (54TN03)
- AMPG Extension Point, 1/2", 4-48 SS (Z9391SS)
- MILWAUKEE TOOL 4 pc. Single-Piece Carbide Hole Cutter Set (49-22-8610)
- ZEBRA SKIMMERS Disk Skimmers Wipers, Plastic, 3-1/2in, PR (LXWIP)
- ZEBRA SKIMMERS Tube and Gear Cartridge, Plastic, 5 in. (ZXCART8-08)
- ZEBRA SKIMMERS Replacement Tube, 11 in. (ZT8-11)
- ZEBRA SKIMMERS Replacement Tube, 8 in. (ZT8-08)
- ZEBRA SKIMMERS Magnetic Base Plate, Steel, 5 in. W (ZXB8-MAG)
- ZEBRA SKIMMERS Electric Oxygenator, Use with Sump Pumps (XBUB5000)
- ZEBRA SKIMMERS Replacement Belt, Poly, 8 in. (BP-08)
- Eriez Oil Skimmer Accessories