Shop All Oil Skimmers
Eriez
Oil Skimmer, Belt, 3" x 72" hang
Mfr # 83-1000-72
Zoro # G3809596
product price: $1,806.99
/ea
Free Shipping & Returns
$1,806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reach 72 in
- Oil Removal 1.5 gph
- Size 3"
- Features High Capacity 3 in Wide Belt, Open and Accessible Oil Collecting Tray and Drain Connector
- Voltage 115 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eriez
- MFR # 83-1000-72
- Zoro # G3809596
- Country of Origin United States
- Category Oil Skimmers
Dimensions
Size | 3" |
Length (In.) | 11-3/4" |
Belt Length | 72 in |
Belt Width | 3 in |
Min. Opening Length | 11 3/4 in |
Details
Item | Oil Skimmer |
Reach | 72 in |
Oil Removal | 1.5 gph |
Features | High Capacity 3 in Wide Belt, Open and Accessible Oil Collecting Tray and Drain Connector |
Voltage | 115 V |
Type | Belt |
Includes | 6 ft Hang Belt |
Timer | No |
Mounting | Surface |
Max. Oil Removal | 1.5 gph |
Timer Included | No |
Application | Oil Removal |
Skimmer Type | Belt Skimmer |
Description
Oil Skimmer, Skimmer Type Belt Skimmer, Reach 72 in, Max. Oil Removal 1.5 gph, Application Oil Removal, Belt Length 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Clamps, 1/4-20, 3/4in, Blunt Edge, PK6 (26060)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points (41834)
- KRAFT TOOL Elite Series Round End Ma, 12"x3-1/4 (CFE072K)
- DEWALT Cordless Drill, Brushless, 20 Volt DC, 1/2 in Chuck, 2 Batteries and Charger Included (DCD777C2)
- ERIEZ Oil Skimmer, Belt, 1" x 3" hang (83-2000-3)
- ABANAKI Skimmer Tube, 30 In, For 1MEC1 Oil Skimmer (BTUBE30)
- ABANAKI Pneumatic pump and floating pickup (OC300P)
- ABANAKI Skimmer Tube, 18 In, For 1MEC1 Oil Skimmer (BTUBE18)
- ABANAKI Oil Skimmer, 12In Reach, Stainless Steel (SMMS1-12)
- ABANAKI Skimmer Belt, 24 In, For 6Y752 (BT2S-0030)
- ABANAKI Belt, 12 In, Replacement (BT2S-0018)
- Eriez Oil Skimmers