Shop All Below the Hook Lifting Magnets
Eriez
Lifting Magnet, 1650 lb Cap, 16-3/8 In OAL
Mfr # APL-11
Zoro # G2242007
product price: $5,086.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,086.99
Free 30-Day Returns
Key Features
- Max. Rated Flat Capacity 1,100 lb
- Magnet Activation On/Off Crane Activated
- Overall Height 21 1/2 in
- Magnet Length 10 7/8 in
- Overall Length 16 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eriez
- MFR # APL-11
- Zoro # G2242007
- Country of Origin Korea, Republic of
- Category Below the Hook Lifting Magnets
Dimensions
Overall Height | 21 1/2 in |
Magnet Length | 10 7/8 in |
Overall Length | 16 3/8 in |
Magnet Width | 12 in |
Magnet Height | 21 1/2 in |
Bail Opening Width | 1 7/8 in |
Bail Opening Height | 1 7/8 in |
Overall Width | 17 7/8 in |
Overall Size | 16 3/8 in x 17 7/8 in |
Magnet Surface Size | 10 13/16 in x 12 in |
Bail Inside Length | 1 3/4 in |
Bail Inside Width | 1 7/8 in |
Description
Lifting Magnet, Maximum Flat Load Capacity 1,100 lb, Maximum Round Load Capacity Not Applicable, Minimum Thickness for Activation 1/4 in, Minimum Thickness for Maximum Load Capacity 1 1/4 in, Activation Mechanism On/Off Switch, Magnet Length 10 7/8 in, Magnet Width 12 in, Magnet Height 21 1/2 in, Overall Length 16 3/8 in, Overall Width 17 7/8 in, Overall Height 21 1/2 in, Bail Inside Width 1 7/8 in, Bail Inside Length 1 3/4 in, Handle Length Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Heavy-Duty Platform Truck Cart, 2,000 lb Cap., 24 x 48 Platform, Black (FG443600BLA)
- DAYTON Shaft (47-13)
- L.H. DOTTIE L.H. Dottie #10 Gauge Bright Galvanized Jack Chain, 100PK (CH1010)
- AP PRODUCTS AP Products 022-BP4180 Surface Shields Scrim Shield Repair Tape - 4" x 180' (022-BP4180)
- ERIEZ Lifting Magnet, 1500 lb. Cap, 10-23/32" L (RPL-15)
- ERIEZ Lifting Magnet, 2500 lb. Cap, 12-1/2" L (RPL-25)
- ERIEZ SafeHold Permanent Lift Magnet XPL-17/12 (XPL-17/12)
- ERIEZ SafeHold Permanent Lift Magnet EPL-28 (EPL-28)
- ERIEZ Lifting Magnet, 250 lb. Cap, 4-3/4" L (RPL-2)
- ERIEZ SafeHold Permanent Lift Magnet EPL-55 (EPL-55)
- MAG-MATE Lifting Magnet, 1000 lb Cap, 10-3/4 In OAL (CL1000)
- Eriez Lifting Equipment