Shop All Below the Hook Lifting Magnets
Eriez
Lifting Magnet, 1500 lb. Cap, 10-23/32" L
Mfr # RPL-15
Zoro # G7652257
original price:
$1,634.61
16% off
new price: $1,358.99
/ea
Free Shipping & Returns
$1,358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Rated Flat Capacity 1,500 lb
- Overall Height 8 5/8 in
- Magnet Activation Locking On/Off Handle
- Overall Length 10 3/4 in
- Magnet Length 9 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eriez
- MFR # RPL-15
- Zoro # G7652257
- Country of Origin China
- Category Below the Hook Lifting Magnets
Dimensions
Overall Height | 8 5/8 in |
Overall Length | 10 3/4 in |
Magnet Length | 9 1/8 in |
Magnet Width | 4 7/8 in |
Magnet Height | 9 1/8 in |
Bail Opening Width | 2 9/32 in |
Handle Length | 8 3/4 in |
Bail Opening Height | 4 in |
Overall Width | 4 7/8 in |
Magnet Surface Size | 9 1/8 in x 4 13/16 in |
Overall Size | 10 23/32 in x 4 13/16 in |
Bail Inside Length | 2 3/8 in |
Bail Inside Width | 2 1/4 in |
Description
Lifting Magnet, Maximum Flat Load Capacity 1,500 lb, Maximum Round Load Capacity 750 lb, Minimum Thickness for Activation 1/4 in, Minimum Thickness for Maximum Load Capacity 1 3/4 in, Activation Mechanism Pull Lever, Magnet Length 9 1/8 in, Magnet Width 4 7/8 in, Magnet Height 9 1/8 in, Overall Length 10 3/4 in, Overall Width 4 7/8 in, Overall Height 8 5/8 in, Bail Inside Width 2 1/4 in, Bail Inside Length 2 3/8 in, Handle Length 8 3/4 in, Minimum Operating Temperature 0 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow (EE1601NFX4)
- RAYMOND PRODUCTS Panel Truck, 2400 lb. Cap, 36" x 27-1/2" (3850US)
- DAYTON Wire Rope Stop Sleeve, 1/8 In, Copper, PK50 (2VKE9)
- TW EVANS CORDAGE .375 in. x 300 ft. Solid Braid Propylene Multifilament Derby Rope in Red (98333)
- ERIEZ SafeHold Permanent Lift Magnet XPL-22/16 (XPL-22/16)
- ERIEZ SafeHold Permanent Lift Magnet XPL-17/12 (XPL-17/12)
- ERIEZ Lifting Magnet, 250 lb. Cap, 4-3/4" L (RPL-2)
- ERIEZ SafeHold Permanent Lift Magnet XPL-6/4 (XPL-6/4)
- ERIEZ Lifting Magnet, 3600 lb Cap, 22-13/16 OAL (APL-24)
- ERIEZ SafeHold Permanent Lift Magnet EPL-55 (EPL-55)
- DAYTON Lifting Magnet, 1600 lb. Capacity (49P419)
- Eriez Below the Hook Lifting Magnets