Shop All Magnetic Separators
Eriez
Grate In Housing, Rare Earth, 8 x10 1/2
Mfr # 133816P
Zoro # G6915867
Free Shipping & Returns
$7,955.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnetic Separator Type Rectangular Grate Magnet with Housing
- Primary Magnet Material Rare Earth
- Maximum Magnetic Pull Strength 80 oz
- Overall Length 8 in
- Magnetic Intensity 10,700 gauss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eriez
- MFR # 133816P
- Zoro # G6915867
- Country of Origin China
- Category Magnetic Separators
Dimensions
Overall Length | 8 in |
Overall Width | 10 1/2 in |
Overall Height | 11 1/4 in |
Inlet/Outlet Width (In.) | 8 |
Width (In.) | 10-1/2 |
Length (In.) | 8 |
Cutout Height (In.) | 11-1/4 |
Flange Width (In.) | 1-1/2" |
Height (In.) | 11-1/4 |
Inlet/Outlet Length (In.) | 10-1/2 |
Description
Grate Magnet with Housing, Maximum Magnetic Pull Strength 80 oz, Rectangle, 8 in Overall Length, 10 1/2 in Overall Width, 11 1/4 in Overall Height, Rare Earth, Stainless Steel Frame Material
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPD Welded Blade End Gas Spring (GSWB416533)
- GARLOCK Gasket, 1-1/2 In, TufFlex (A40MPGR-TF-150-E)
- PAWLING Wall Protection Guard, 144inL, Champagne (WG-8CP-12-313)
- GENERAL TOOLS Pot Magnet, Alnico, 35 lb. Pull (374D)
- ERIEZ Magnetic Grate, Rare Earth, 1 1/2H, Dia 8In (135688P)
- ERIEZ Magnetic Grate, Rare Earth, 10x10x1 1/2In (135664P)
- ERIEZ Magnetic Plate, Ceramic, L 9 1/8xW21 1/2In (135714P)
- ERIEZ Magnetic Grate, Rare Earth, 8Lx8Wx1 1/2In (135663P)
- ERIEZ Magnet Tube, Rare Earth, L 4 In, Dia 1 In (126734P)
- ERIEZ Grate In Housing, Rare Earth, 10 x12 1/2 (133828P)
- MPI 16" x 16" Square 316SS Rare Earth Grate Magnet (GM-1616-REN-316)
- Eriez Magnetic Separators