Shop All Magnetic Separators
Eriez
Grate In Housing, Rare Earth, 6 x 8 1/2
Mfr # 135706P
Zoro # G7150507
Free Shipping & Returns
$6,420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnetic Separator Type Rectangular Grate Magnet with Housing
- Primary Magnet Material Rare Earth
- Maximum Magnetic Pull Strength 80 oz
- Overall Length 6 in
- Magnetic Intensity 10,700 gauss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eriez
- MFR # 135706P
- Zoro # G7150507
- Country of Origin China
- Category Magnetic Separators
Dimensions
Overall Length | 6 in |
Overall Width | 8 1/2 in |
Overall Height | 11 1/4 in |
Flange Width (In.) | 1-1/2" |
Inlet/Outlet Length (In.) | 8-1/2 |
Width (In.) | 8-1/2 |
Height (In.) | 11-1/4 |
Cutout Height (In.) | 11-1/4 |
Inlet/Outlet Width (In.) | 6 |
Length (In.) | 6 |
Description
Grate Magnet with Housing, Maximum Magnetic Pull Strength 80 oz, Rectangle, 6 in Overall Length, 8 1/2 in Overall Width, 11 1/4 in Overall Height, Rare Earth, Stainless Steel Frame Material
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Pull 3 Inch Center to Center (P3448-SN)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 7/64 in (C8051-C413A-14A)
- DTC 110 Degree Cam Height Adjustable Self-closing Doweled Full Overlay Hinge (T93A475N)
- EKENA MILLWORK Wilson Architectural Grade PVC Dentil Block Trim, 7"H x 1"P x 91"L (DENP07WIL02)
- ERIEZ Magnetic Plate, Ceramic, L 9 1/8xW 9 1/2In (135667P)
- ERIEZ Grate In Housing, Rare Earth, 10 x12 1/2 (133828P)
- ERIEZ Magnetic Grate, Rare Earth, 1 1/2H, Dia 8In (135688P)
- ERIEZ Magnetic Grate, Rare Earth, 12x16x1 1/2In (135682P)
- ERIEZ Magnet Tube, Rare Earth, L 4 In, Dia 1 In (126734P)
- ERIEZ Magnetic Plate, Ceramic, L 9 1/8xW21 1/2In (135714P)
- ERIEZ Magnetic Grate, Rare Earth, 1 1/2, Dia 12In (135695P)
- Eriez Magnetic Separators