Shop All Magnetic Separators
Eriez
Grate In Housing, Rare Earth, 10 x12 1/2
Mfr # 133828P
Zoro # G7224016
Free Shipping & Returns
$10,123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnetic Separator Type Rectangular Grate Magnet with Housing
- Primary Magnet Material Rare Earth
- Overall Length 10 in
- Maximum Magnetic Pull Strength 80 oz
- Magnetic Intensity 10,700 gauss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eriez
- MFR # 133828P
- Zoro # G7224016
- Country of Origin China
- Category Magnetic Separators
Dimensions
Overall Length | 10 in |
Overall Width | 12 1/2 in |
Overall Height | 11 1/4 in |
Inlet/Outlet Width (In.) | 10 |
Width (In.) | 12-1/2 |
Flange Width (In.) | 1-1/2" |
Inlet/Outlet Length (In.) | 12-1/2 |
Cutout Height (In.) | 11-1/4 |
Length (In.) | 10 |
Height (In.) | 11-1/4 |
Description
Grate Magnet with Housing, Maximum Magnetic Pull Strength 80 oz, Rectangle, 10 in Overall Length, 12 1/2 in Overall Width, 11 1/4 in Overall Height, Rare Earth, Stainless Steel Frame Material
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPUS Olympus: CAM LOCK, SCH C, KA101, 26D (OLY-820SC-26D-101)
- CAMPBELL CHAIN & FITTINGS Spring Snap 3/4X4-3/4" (T7645068)
- EKENA MILLWORK 45 3/4"W x 24 1/2"H x 1 1/4"D Canyon Ridge Stacked Stone Faux Stone Siding Panel Smokey Ridge (PNU24X48CNSR)
- NU-SET Key/Card Lock Box, 4-Letter, Black (1002)
- ERIEZ Magnetic Grate, Rare Earth, 6x6x1 1/2In (135677P)
- ERIEZ Magnetic Grate, Rare Earth, 8Lx8Wx1 1/2In (135663P)
- ERIEZ Magnetic Grate, Rare Earth, 10x10x1 1/2In (135664P)
- ERIEZ Magnetic Grate, Rare Earth, 1 1/2, Dia 12In (135695P)
- ERIEZ Magnetic Plate, Ceramic, L 9 1/8xW21 1/2In (135714P)
- ERIEZ Magnet Tube, Rare Earth, L 4 In, Dia 1 In (126734P)
- MPI 16" x 16" Square 316SS Rare Earth Grate Magnet (GM-1616-REN-316)
- Eriez Magnetic Separators