Shop All Manual Lifting Magnets & Vacuum Cups
Eriez
Electromagnetic Lift, 2800 lb Capacity
Mfr # ST-8D
Zoro # G6774442
product price: $5,448.99
/ea
Free Shipping & Returns
$5,448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 10 1/2 in
- Max. Lifting Capacity 2,800 lb
- Overall Diameter 8 5/8 in
- Footnotes Max. Rated Capacities Based On Clean, Polished Steel and Dependant on Material Thickness and Size
- Magnet Height 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eriez
- MFR # ST-8D
- Zoro # G6774442
- Country of Origin United States
- Category Manual Lifting Magnets & Vacuum Cups
Dimensions
Overall Height | 10 1/2 in |
Overall Diameter | 8 5/8 in |
Magnet Height | 6 1/4 in |
Lead Length | 24 in |
Magnet Diameter | 8 5/8 in |
Details
Item | Electromagnetic Lift w/Rectifier |
Max. Lifting Capacity | 2,800 lb |
Footnotes | Max. Rated Capacities Based On Clean, Polished Steel and Dependant on Material Thickness and Size |
Voltage | 115 V DC |
Wattage | 150 W |
Includes Lifting Eye | Lifting Eye Included |
Duty Type | Continuous Duty |
Maximum Load Capacity | 2,800 lb |
Description
Electromagnetic Lift, Voltage 115 V DC, Includes Lifting Eye Lifting Eye Included, Maximum Load Capacity 2,800 lb, Lead Length 24 in, Magnet Diameter 8 5/8 in, Magnet Length Not Applicable, Magnet Width Not Applicable, Magnet Height 6 1/4 in, Duty Type Continuous Duty, Wattage 150 W, Magnet Style Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADB HOIST RINGS Hoist Ring, Bolt-On, 1-8in, 230 ft.-lb, SEHR (23106)
- ZORO SELECT Cam Brake Kit, for 4, 5, 6, 8 In Casters (1ULN9)
- BAYHEAD PRODUCTS Tilt Truck, Light-Duty, 1-1/8 cu. yd, Green (1.1 UT GREEN)
- DUTTON-LAINSON Spout (301164)
- ERIEZ Magnetic Pull Test Kit, Manual Scale Kit (107121E)
- ERIEZ SafeHold Permanent Lift Magnet XPL-10/6 (XPL-10/6)
- ERIEZ Magnetic Pull Test Kit, Digital Scale Kit (201512425G2)
- MAG-MATE Lifting Magnet, 300 Lb Flat Steel Cap (B600)
- MAG-MATE Magnetic Sheet Separator, 20-30ga, 6-3/16H (TNF06)
- TECNOMAGNETE Lifting Magnet, 1100 lb. Cap, 9-7/8 in. L (MAXX500)
- WOODS POWR-GRIP 8 in. Horizontal Handle Metal Suction Cup Lifter (N4950)
- Eriez Manual Lifting Magnets & Vacuum Cups