Shop All Wet Dry Vacuums
Eriez
Coolant Cleaner, Magnetic Filter
Mfr # CS5-7
Zoro # G4326668
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,321.99
Free 30-Day Returns
Key Features
- Amps 2
- Tank Material Carbon Steel, Stainless Steel
- Voltage 230/460V
- Application Metalworking, General Industry
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eriez
- MFR # CS5-7
- Zoro # G4326668
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Width | 17-1/2" |
Inlet Dia. | 7" |
Length | 22-1/2" |
Height | 16-1/2" |
Overall Height | 16 1/2 in |
Overall Depth | 16 15/16 in |
Tank Height | 16 1/2 in |
Overall Width | 17 1/2 in |
Details
Amps | 2 |
Tank Material | Carbon Steel, Stainless Steel |
Voltage | 230/460V |
Application | Metalworking, General Industry |
Phase | 3 |
Hz | 60 |
Item | Coolant Cleaner Vacuum |
Features | Available In Different Capacities, Easy Installation in Restricted Space, For New or Existing Machines, Machine Accuracy Maintained, Reduced Machine Downtime, Reduced Pump Wear, Virtually No Maintenance Costs |
Compatible with Product Type | Surface Grinders, Gear Grinders, Honing and Lapping Machines, Broaches, Milling and Drilling Machines, Face Grinders, Oil Reclaiming Machines |
Current | 2 A |
Max. Flow Rate | 11 gpm (Oil 100 SSU), 13 gpm (Oil 40 SSU), 21 gpm (Water Soluble) |
Frequency | 60Hz |
Description
Coolant Cleaner Vacuum, Max. Flow Rate 11 gpm (Oil 100 SSU), 13 gpm (Oil 40 SSU), 21 gpm (Water Soluble), 230/460V, Current 2 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL PAINT Maintenance One Concentrated All Purpose Cleaner, 5 Gallon Pail - (513025)
- SPILFYTER Sorbents, 5 ft x 80 ft, Oil, Blue, Polypropylene (M-151)
- ZEP Stainless Steel Cleaner, 14 oz., PK4 (ZUSSTL144)
- PURELL ADX-12 1250mL Hand Sanitizer Dispenser, Push-Style (8828-06)
- MILWAUKEE TOOL M18 FUEL 12 Gallon Dual-Battery Wet/Dry Shop Vacuum Kit (0930-22HD)
- RIDGID ProPack Wet/Dry Vacuum, 4.5 gal., 1-7/8" Hose Dia., Fine Dust Filter (4500RV)
- BILLY GOAT Outdoor Litter Vacuum, Shaft Drive (LB352)
- NILFISK Industrial Critical Area Vacuum, 1 1/4 in Hose Dia., ULPA 76 cfm (01798070)
- FEIN Hepa Flat Vac Filter (31345060010)
- EXAIR Reversible Drum Vac System, 30 gal., 1-1/2" Hose Dia., 19 scfm (6196-30)
- DRI-EAZ Industrial Built-In Pump Shop Vacuum, 2" Hose Dia., HEPA 100 cfm (F479)
- Eriez Wet Dry Vacuums