Shop All Control Parts
Erie
Zone Valve, 3/4", 3 Way, Inverted Flare
Mfr # VT3343
Zoro # G0344388
original price:
$58.46
5% off
new price: $54.99
/ea
$54.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number VT3343G13A020
- Fits Brand Erie, Schneider Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erie
- MFR # VT3343
- Zoro # G0344388
- Country of Origin United States
- Category Control Parts
Details
Item | Zone Valve, 3/4", 3 Way, Inverted Flare, 4.0 CV |
For Use With Mfr. Model Number | VT3343G13A020 |
Fits Brand | Erie, Schneider Electric |
Description
Zone Valve, 3/4 In., 3 Way, Inverted Flare, 4.0 CV, For Use With Mfr. Model Number VT3343G13A020, Fits Brand Erie, Schneider Electric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" MPT PRESS TEST GAUGE-END (800-667)
- ALL-FILTERS 20X24X2 MERV 10 Pleated AC Furnace Air Filter, 6PK (20242.10 6PK)
- DAYTON Rotary Switch and Knob (VEGZS-6-5AG)
- CADET Single Pole Thermostat Kit, 1 3/8" H (66051)
- ERIE Spring Return Actuator, 24V (AP13A000)
- ERIE Actuator, 230V, Hi-Temp, N/C or 3 Way (AG14U020)
- ERIE Zone Valve, 2 Way, 1/2" NPT, 1.0 CV (VT2221)
- ERIE Valve Body, 2 Way, 1/2 in., with Actuator (VT2212G13B020)
- ERIE Motor Pop Top, 277V, 50/60 Hz (30-158-T)
- ERIE Rebuild Repair Kit (630-240-1)
- SUPCO Contactor, 25A, 24V, 1.5 Pole (DP25241)
- Erie Control Parts