Shop All Fan Parts
Erie
Valve Body, 3/4inNPT, 2.5 CV, 2 Way
Mfr # VT2322
Zoro # G2494366
original price:
$92.48
30% off
new price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Two Position (On/Off) Control of Fluid Flow in a Wide Variety of Heating and Cooling Applications
- Features Connection: 3/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
For Use With | Two Position (On/Off) Control of Fluid Flow in a Wide Variety of Heating and Cooling Applications |
Features | Connection: 3/4" NPT |
Item | Valve Body, 3/4"NPT, 2.5 CV, 2 Way |
Description
Valve Body, 3/4 In.NPT, 2.5 CV, 2 Way
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAY Valve Seat (200800-92801561)
- REZNOR Motor, 1/4 HP, 115V (1028313R)
- TPI Manual Reset Limit, 80-100KW, 5100 (58604002)
- KOCH FILTER 16x24x2 Standard Capacity Pleated Filter, MERV 8 (102-700-053)
- ERIE Zone Valve, 3/4in, 2 Way, 24V, N/C, HiTemp (VS2343G14A020)
- ERIE Actuator, 110/120V, 50-60Hz (30-158-B)
- ERIE Valve, 3 Way, 24V, 3/4in NPT (VT3322G13A020)
- ERIE Actuator, 120V, Norm Closed, Switch (AG13B02A)
- ERIE Actuator, 1/2inSweat, Steam/Hi Temp, 2.5CV (VS2212)
- ERIE Valve 3 Way, 1/2in, Sweat, 3.0 CV (VT3212)
- CARRIER Fan Coil Control Board (HK61EA002)
- Erie Fan Parts