Shop All Control Parts
Erie
Spring Return Actuator, 24V
Mfr # AH13A060
Zoro # G0115949
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand ERIE
- Includes Motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erie
- MFR # AH13A060
- Zoro # G0115949
- Country of Origin United States
- Category Control Parts
Details
Fits Brand | ERIE |
Item | Spring Return Actuator, 24V |
Includes | Motor |
Description
Spring Return Actuator, 24V, Fits Brand ERIE, Includes Motor
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS COMFORT PRODUCTS Wall Mount Thermostat, 1V, Surface (P322016)
- DAIKIN Damper/Valve Actuator (300051281)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 14 (2GGC1)
- MASTER FLOW Dual Louver 12X18In White Alum (DA1218W)
- ERIE Damper Actuator, 2 Position, 24V, CW (0453H0038GA00)
- ERIE ZoneValve, 3 Way, Steam/Hi Temp (VS3213)
- ERIE Actuator, 24V, HCO, Hi-Temp, S/R (AH14A020)
- ERIE Actuator, 230V, Hi-Temp, N/C or 3 Way (AG14U020)
- ERIE Actuator, 120V, LT Duty, Direct Drive, CW (0453L0077GB00)
- ERIE Zone Valve, 1" NPT Steam, 8.0 CV, 2 Way (VS2427)
- ANTUNES Pressure Switch, 2" to 14" (803112502)
- Erie Control Parts