Shop All Control Parts
Erie
Rebuild Kit, N/O, 2, 3 Way, Less End Switch
Mfr # 630-259-4
Zoro # G0343450
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Erie, Schneider Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erie
- MFR # 630-259-4
- Zoro # G0343450
- Country of Origin United States
- Category Control Parts
Details
Item | Rebuild Kit, N/O, 2, 3 Way, Less End Switch |
Fits Brand | Erie, Schneider Electric |
Description
Rebuild Kit, N/O, 2, 3 Way, Less End Switch, Fits Brand Erie, Schneider Electric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Tb8575A1000 24Vac 3-Speed Fan (TB8575A100)
- BROAN Recessed Electric Wall-Mount Heater, Recessed or Surface, 208/240V AC (194)
- DCM Defrost Fan, 12V, 2 Speed, U Channel (TAD000093)
- XPOWER 1/3 HP, 1150 CFM, 2.8 Amps, 2 Positions, 1 Speed Low Profile Air Mover with GFCI Power Outlets and Timer Meter (ABS) (XL-760AM)
- ERIE Zone Valve, 3/4" NPT Steam, Hi Temp Valve (VS2323)
- ERIE Valve, 2 Way, Inverted Flare, 3/4 in. (VT2343)
- ERIE Actuator, 120V, N/O, HCO, S/R (AH23B020)
- ERIE Valve, 2 Way, 3/4 in., with Actuator (VT2343G13A02A)
- ERIE Zone Valve, 2 Way, 3/4" Sweat, 5.0 CV (VT2315)
- ERIE Zone Valve, 2 Way, 1/2" NPT, 2.5 CV (VT2222)
- FPS FLEX CONDUIT ASSEMBLY STAINLESS 6FT BRAIDED HOSE (9040-8706)
- Erie Control Parts