Shop All Control Parts
Erie
Normally Open Spring Return Actuator, 24V
Mfr # AP23A000
Zoro # G0115906
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand ERIE
- Includes Motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erie
- MFR # AP23A000
- Zoro # G0115906
- Country of Origin United States
- Category Control Parts
Details
Item | Normally Open Spring Return Actuator,24V |
Fits Brand | ERIE |
Includes | Motor |
Description
Normally Open Spring Return Actuator,24V, Fits Brand ERIE, Includes Motor
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKOR HENRY Henry 3 ft W X 65 ft L Fiberglass SelfAdhesive Shingle Underlayment Blue (HE740916)
- BESTAIR Humidifier Chemical, Solution Type Algae and Bacteria Inhibitor, Liquid, 32 oz (00245)
- TEMPCO Strip Heater, 120V, 18 In. L (SHS80356)
- TIE DOWN ENGINEERING Spud Bar, Replacement Blade, 7 (13820)
- ERIE Actuator, 2 Position, 277V (AG13T000)
- ERIE High Temp Normally Closed Actuator, 120V (AG14B020)
- ERIE Damper Actuator, 2 Position, 24V, CW (0453H0038GA00)
- ERIE Valve, 2 Way, 3/4 in., with Actuator (VT2343G13A02A)
- ERIE Actuator, 208V, N/C or 3 Way (AG13D020)
- ERIE Valve Body, 2 Way, 1/2 in., with Actuator (VT2213G13B020)
- MODINE Auto Limit Switch (5H0735930000)
- Erie Control Parts