Shop All Control Parts
Erie
Normally Open Actuator, 24V
Mfr # AG23A020
Zoro # G0115976
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand ERIE
- Includes Motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erie
- MFR # AG23A020
- Zoro # G0115976
- Country of Origin United States
- Category Control Parts
Details
Item | Normally Open Actuator, 24V |
Fits Brand | ERIE |
Includes | Motor |
Description
Normally Open Actuator, 24V, Fits Brand ERIE, Includes Motor
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH 115v1ph 12000BTU R22 Compress (AK111AR-004-J7)
- KOCH FILTER Fiberglass Filter, NH, MERV15, 24"x24"x12" (112-650-001)
- ACCUMULAIR Pleated Air Filter, 14" x 18" x 2", 6 Pack (FB14X18X2A_6)
- ARMSTRONG INTERNATIONAL Steam Trap, 80 psi, 400F, 5 In. L (800-075-080)
- ERIE Valve Body, 2 Way, 1/2 in., with Actuator (VT2213G13B020)
- ERIE High Temp Normally Closed Actuator, 120V (AG14B020)
- ERIE Actuator, 230V, Hi-Temp, N/C or 3 Way (AG14U020)
- ERIE Actuator, On/Off, 24V, High Close Off (AH13A000)
- ERIE Zone Valve, 1/2" Sweat, 3 Way, 4.0 CV (VM3213)
- ERIE Zone Valve, 3 Way, 3/4" Sweat, 7.0 CV (VT3317)
- DANFOSS Compressor, 115V, 1-Phase, R404/R507 (195B0237)
- Erie Control Parts