Shop All Control Parts
Erie
Normally Closed Actuator, 24V
Mfr # AH13A020
Zoro # G0115958
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand ERIE
- Includes Motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erie
- MFR # AH13A020
- Zoro # G0115958
- UPC # 641945976717
- Country of Origin United States
- Category Control Parts
Details
Fits Brand | ERIE |
Item | Normally Closed Actuator, 24V |
Includes | Motor |
Description
Normally Closed Actuator, 24V, Fits Brand ERIE, Includes Motor
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Lubricant, Alkylbenzene, 1 gal (4310-07)
- ARMSTRONG 44A97 Switch-Hi Pressure (44A97)
- DANFOSS Valve 3/8"In.1.5M Cap, Ts2 Flare Txv (068Z3414)
- ROBERTSHAW Elect Cook Control, High Limit, 450 (5225-112)
- ERIE Non-Spring Return Actuator, 24V (AP33A000)
- ERIE Actuator, 24V, 3 Wire (AT33A000)
- ERIE Zone Valve, 3/4" NPT, 4.0 CV, 3 Way (VT3323)
- ERIE Actuator, 120V, High Close Off, SR, Switch (AH13B02A)
- ERIE Change Over Switch, 36" (680-243-5)
- ERIE Actuator, 120V, N/O, HCO, S/R (AH23B020)
- ATHENA TEMPERATURE CONTROLLER (32C-L-B-0-03)
- Erie Control Parts