Shop All Fan Parts
Erie
Inverted Flare 3/4in, 3 Way, 120V, 4 CV
Mfr # VT3343G13B020
Zoro # G2494381
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110/120VAC
- Features Connection: 3/4" Inverted flare are ; Actuator Type: On/off, General Close-off (GCO)
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 110/120VAC |
Features | Connection: 3/4" Inverted flare are ; Actuator Type: On/off, General Close-off (GCO) |
Phase | 1 |
Item | Inverted Flare 3/4", 3 Way, 120V,4 CV |
Description
Inverted Flare 3/4 In., 3 Way, 120V,4 CV
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR KING 9" Table & Floor Fan, Oscillating, 2 Speeds, 120VAC, Tilting Head (9154)
- ACCUMULAIR Accumulair FB16X25X0.5 Gold 0.5 In. Filter; Pack Of 4 (FB16X25X0.5)
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 11 (2DYT8)
- DURAFLOW FILTRATION Air Filter Foam Roll Media, 24 in x 25 ft x 1/2 in, Dark Gray (FoamRl1/2)
- ERIE Valve 3 Way, 1/2in, Sweat, 3.0 CV (VT3212)
- ERIE Zone Valve, 1/2in, 2Way, N/C, 24V (VT2222G13A020)
- ERIE Valve 3 Way, 24V, 1/2in NPT (VT3223G13A020)
- ERIE Zone Valve, 3/4in, 2 Way, 24V, N/C, HiTemp (VS2343G14A020)
- ERIE Valve, 3 Way, 24V, 3/4in NPT (VT3322G13A020)
- ERIE Valve 3 Way, 120V, 1/2in Sweat (VT3213G13B020)
- JOHNSON CONTROLS Restrictor 0.007 in. (R-3710-1007)
- Erie Fan Parts