Shop All Fan Parts
Erie
Actuator, 36in Leads, N/C, 2 Position, 277V
Mfr # AG13T030
Zoro # G2494436
product price: $88.59
/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 277VAC
- Features Action: On/Off
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PECO Programmable Thermostat, 7 Programs, 3 H 3 C, Wall Mount, Hardwired/Battery, 24VAC (T4932SCH-002)
- CARRIER Motor, 460V, 1-Phase, 1/4 HP, 1100-900 rpm (HC40GE469)
- HEAT STORM Decorative Radiant Glass Heater, 750 Watt, 24 in. X 48 in., Mirror Design , 120 V (HS-2448-V93)
- VULCAN Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F (1A1B9)
- ERIE Valve, 3 Way, 24V, 3/4in NPT (VT3322G13A020)
- ERIE Valve 3 Way, 24V, 1/2in NPT (VT3223G13A020)
- ERIE Actuator, 120V, N/C On/Off, 6in Leads (AG14B060)
- ERIE Actuator, 1/2inSweat, Steam/Hi Temp, 2.5CV (VS2212)
- ERIE Zone Valve, 1/2in, 2Way, N/C, 24V (VT2222G13A020)
- ERIE Zone Valve, 3/4in, 2 Way, 24V, N/C, HiTemp (VS2343G14A020)
- SUPCO Round Dual Run Capacitor, CD80+7.5X440R (CD80+7.5X440R)
- Erie Fan Parts