Shop All Extension Cords
Ericson
XTRGRDYLW 123SOW25F 5-20P(1512P 5-20C
Mfr # 1612CW6PL123A
Zoro # G3204827
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Cable Length (ft) 25
- Sub Brand / Trademark Perma-Tite / Smart Monitor
- Environmental Rating Watertight (IP69K)
- Ideal Application Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 1612CW6PL123A
- Zoro # G3204827
- UPC # 782862907191
- Country of Origin United States
- Category Extension Cords
Dimensions
Cable Length (ft) | 25 |
Details
Color | Yellow |
Item | XTRGRDYLW 123SOW25F 5-20P(1512P 5-20C |
Sub Brand / Trademark | Perma-Tite / Smart Monitor |
Environmental Rating | Watertight (IP69K) |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
Plug Type | 5-20P |
Conn or Receptacle Type | 5-20C |
Cable Type | #12/3 SOW |
Load Capacity (Amps) | 20 |
Receptacle Qty | 1 |
Description
XTRGRDYLW 123SOW25F 5-20P(1512P 5-20C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC 25 ft. 30 Amp Generator Power Cord (6328)
- MERSEN Lugs #6,300mcm 200a, switch /6 (LUG200)
- GE Molded Case Circuit Breaker, THQL Series 20A, 3 Pole, 240V AC (THQL32020)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0057 Diameter, Black, 1000 ft Length (20UL1061STRBLA1000)
- ERICSON PRMALNK I-GRD YLW 163SOW 25F5-15P 5-15C (1510P163A)
- ERICSON GFCI INLINE 12/3 SJTW MD 5-15PBLT 10FT (XG2R-12-10BS-15)
- ERICSON GFCI INLINE 12/3 2FT w/1510PW6P1610CW6P (XG2-12-2W-15)
- ERICSON Portable Yellow Tri-Tap Outlet Box, Nema (7000)
- ERICSON GFCI INLINE 12/3 SJTW-B TRI-TAP 2FT (XG2-12-2TT)
- ERICSON GFCI INLINE 12/3 2FT w/1512-PG/1612-CG (XG2-12-2G)
- BAYCO Bayco® Professional Quad-Tap Extension Cord SL-8904-40, 40'L Cord, 12/3 GA (SL-8904-40)
- Ericson Extension Cords & Power Strips