Shop All Extension Cords
Ericson
XTRGRD WTRTGYLW 143SOW 50F 5-15P 5-15C
Mfr # 1510PW6PL143B
Zoro # G3202456
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Receptacle Qty 1
- Ideal Application Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure.
- Load Capacity (Amps) 15
- Plug Type 5-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 1510PW6PL143B
- Zoro # G3202456
- UPC # 782862901137
- Country of Origin United States
- Category Extension Cords
Dimensions
Cable Length (ft) | 50 |
Details
Color | Yellow |
Item | XTRGRD WTRTGYLW 143SOW 50F 5-15P 5-15C |
Receptacle Qty | 1 |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
Load Capacity (Amps) | 15 |
Plug Type | 5-15P |
Conn or Receptacle Type | 5-15C |
Sub Brand / Trademark | Perma-Tite / Smart Monitor |
Cable Type | #14/3 SOW |
Environmental Rating | Watertight (IP69K) |
Description
XTRGRD WTRTGYLW 143SOW 50F 5-15P 5-15C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Electrical Box, Mounting Box, 1 Gang, Malleable Iron (EDSC271)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 4.84 in D (E4PBAM)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Yl (CJ688TPYL)
- PARAGON Defrost Timer Control Mechanism, 40A (8145-AV-M)
- ERICSON GFCI INLINE 12/3 2FT w/1510PW6P1610CW6P (XG2-12-2W-15)
- ERICSON PRMALNK I-GRD YLW 163SOW 25F5-15P 5-15C (1510P163A)
- ERICSON GFCI INLINE 12/3 2FT w/1512-PG/1612-CG (XG2-12-2G)
- ERICSON GFCI 15MN 50FT INDGRD PRI 5-15P SCBLNTND (XG2R-12-50BS-MR-15)
- ERICSON GFCI INLINE 14/3 SJTW-Y MD PLG AND CONN (XG2-14-2S)
- ERICSON GFCI INLINE 12/3 SJTW MD 5-15PBLT 10FT (XG2R-12-10BS-15)
- AC WORKS 25ft Temporary Power RV 30A TT-30P Plug to CS6364 50A Locking Female Rubber Adapter Cord (TETT-025)
- Ericson Extension Cords