Shop All Extension Cords
Ericson
XTR-GRD WTRTGYLW 163SOW 50F 5-15P 5-15C
Mfr # 1510PW6P163B
Zoro # G3203795
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Cable Length (ft) 50
- Ideal Application Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure.
- Load Capacity (Amps) 15
- Sub Brand / Trademark Perma-Tite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 1510PW6P163B
- Zoro # G3203795
- UPC # 782862906842
- Country of Origin United States
- Category Extension Cords
Dimensions
Cable Length (ft) | 50 |
Details
Color | Yellow |
Item | XTR-GRD WTRTGYLW 163SOW 50F 5-15P 5-15C |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
Load Capacity (Amps) | 15 |
Sub Brand / Trademark | Perma-Tite |
Receptacle Qty | 1 |
Conn or Receptacle Type | 5-15C |
UL | UL Listed to ANSI/UL 817, File E81746 |
CSA | CSA Certified to C22.2 No. 21, File 89923 |
Cable Type | #16/3 SOW |
Plug Type | 5-15P |
Environmental Rating | Watertight (IP69K) |
Description
XTR-GRD WTRTGYLW 163SOW 50F 5-15P 5-15C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 3A, 250V AC, Non-Indicating (FNM-3)
- MERSEN Ceramic Fuse, GGX Series, Fast-Acting, 1A, 250V AC, Non-Indicating, 5 PK (GGX1)
- MONOPRICE Phone Cable, Rj11, 6P4C, Strgt, 7 ft. (928)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0526414)
- ERICSON PRMALNK I-GRD YLW 163SOW 25F5-15P 5-15C (1510P163A)
- ERICSON GFCI INLINE 12/3 2FT w/1510PW6P1610CW6P (XG2-12-2W-15)
- ERICSON GFCI INLINE 14/3 SJTW-Y MD PLG AND CONN (XG2-14-2S)
- ERICSON GFCI INLINE 12/3 2FT w/1512-PG/1612-CG (XG2-12-2G)
- ERICSON GFCI INLINE 12/3 SJTW MD 5-15PBLT 10FT (XG2R-12-10BS-15)
- ERICSON Portable Yellow Tri-Tap Outlet Box, Nema (7000)
- WOODS Extension Cord40'L Biege (385)
- Ericson Extension Cords