Shop All Extension Cords
Ericson
XTR-GRD WTRTGYLW 123SOW 50F 5-20P 5-20C
Mfr # 1512PW6PL123B
Zoro # G3202876
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Receptacle Qty 1
- Environmental Rating Watertight (IP69K)
- Load Capacity (Amps) 20
- Cable Length (ft) 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1512PW6PL123B
- Zoro # G3202876
- UPC # 782862905159
- Country of Origin United States
- Category Extension Cords
Dimensions
Cable Length (ft) | 50 |
Details
Color | Yellow |
Item | XTR-GRD WTRTGYLW 123SOW 50F 5-20P 5-20C |
Receptacle Qty | 1 |
Environmental Rating | Watertight (IP69K) |
Load Capacity (Amps) | 20 |
Conn or Receptacle Type | 5-20C |
Plug Type | 5-20P |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
Sub Brand / Trademark | Perma-Tite / Smart Monitor |
Cable Type | #12/3 SOW |
Description
XTR-GRD WTRTGYLW 123SOW 50F 5-20P 5-20C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C390)
- 3M 16-14 AWG Vinyl Fork Terminal #10 Stud PK1000 (MVU14-10FK)
- SQUARE D Load Center, QO, 24 Spaces, 200A, 120/240V, Main Lug, 1 Phase (QO124L200PG)
- OMRON Saftey Light Curtain (F3SG4RE0430P30)
- ERICSON GFCI INLINE 12/3 SJTW-B TRI-TAP 2FT (XG2-12-2TT)
- ERICSON PRMALNK I-GRD YLW 163SOW 25F5-15P 5-15C (1510P163A)
- ERICSON OUTLET BX-TRI-TAP 7004 BX w/50FT 12/3 (7004-50-2)
- ERICSON GFCI INLINE 12/3 SJTW MD 5-15PBLT 10FT (XG2R-12-10BS-15)
- ERICSON GFCI INLINE 14/3 SJTW-Y MD PLG AND CONN (XG2-14-2S)
- ERICSON GFCI INLINE 12/3 2FT w/1512-PG/1612-CG (XG2-12-2G)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 100 ft. L (2489SW8804)
- Ericson Extension Cords & Power Strips