Shop All Transformers
Ericson
XMFR w/(4) KILLARK UGRP AND ENP5151 PLG
Mfr # 1941-12-C1D2
Zoro # G3631373
Free Shipping & Returns
$5,335.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Max Volts 12
- Primary Cable End NEMA 5-15 (ENP5151) Hazardous Location Plug
- Bulb Type LED 12V
- ETL ETL Listed to UL 1012
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 1941-12-C1D2
- Zoro # G3631373
- UPC # 782862900307
- Country of Origin United States
- Category Transformers
Dimensions
Cable Length | 6 |
Details
Item | Voltage Transformer |
Color | Gray |
Max Volts | 12 |
Primary Cable End | NEMA 5-15 (ENP5151) Hazardous Location Plug |
Bulb Type | LED 12V |
ETL | ETL Listed to UL 1012 |
Cable | 14/3 |
Cable Type | SOW |
Secondary Cable End | NEMA 5-20R (UGRP-20231F) Receptacles (Qty 4) |
Construction | Enclosed low voltage transformer in a fiberglass enclosure |
Max Amps | 15 |
NEMA Environment | Class I, Division 2 Groups B,C,D |
cETL | cETL Listed to UL 1012 |
Description
XMFR w/(4) KILLARK UGRP AND ENP5151 PLG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 12-10 AWG Nylon Ring Terminal 3/8" Stud PK, Max. Voltage: 600V (83-2458)
- DROSSBACH Corrugated Tubing, Nylon, 3/4 in., 100 ft (DB034NDB-GRGR)
- RACO Mud Ring, Ring Accessory, 2 Gang, 885, Floor Box (885)
- PACER GROUP Pacer 14/2 AWG Safety Duplex Cable, Red/Yellow, Sold By The Foot (W14/2RYW-FT)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 208/240/480V AC (9070T150D20)
- SIEMENS Control Transformer, 500 VA, 55 °C, 120/240V AC, 240/480V AC (MT0500M)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C (9070T500D19)
- SQUARE D Single Phase Transformer, 25 kVA, NEMA 3R, 115 °C, 240/480V AC; 120/240V AC (25S1F)
- DAYTON Control Transformer, 2 kVA, 115 °C, 120V AC, 208/240/480V AC (31EJ59)
- UPGRADE 57040 24 Volt Universal Transformer (UP136233)
- ACME ELECTRIC Medium Voltage Transformer, 7.5 kVA, NEMA 3R (DTFA72S)
- Ericson Transformers