Shop All Transformers
Ericson
XMFR-LOW-VOLTAGE 12V 4-RECEPTACLES
Mfr # 1941-12
Zoro # G3628083
Free Shipping & Returns
$1,617.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Cable Length 6
- Bulb Type LED 12V
- Cable Type SOW
- Sub Brand / Trademark 1940/1941
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 1941-12
- Zoro # G3628083
- UPC # 782862559093
- Country of Origin United States
- Category Transformers
Dimensions
Cable Length | 6 |
Details
Item | Voltage Transformer |
Color | Gray |
Bulb Type | LED 12V |
Cable Type | SOW |
Sub Brand / Trademark | 1940/1941 |
Primary Cable End | NEMA 5-15 (1510-P) Plug |
Max Amps | 15 |
Secondary Cable End | NEMA 5-15R (2715-FS10) Receptacles (Qty 4) |
NEMA Environment | Outdoor Use, Wet Location |
Cable | 14/3 |
Max Volts | 12 |
Construction | Enclosed low voltage transformer in a fiberglass enclosure |
Description
XMFR-LOW-VOLTAGE 12V 4-RECEPTACLES
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Telescope Fitting, 4.00x4.00, Gray, Stee (F44WA)
- TR INDUSTRIAL 12 in Multi-Purpose UV Cable Ties in Black, 500-pk (TR88303-5PK)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Red (8310RED)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor Control Unit, 120to277V (CU300HD)
- TRIPP LITE Hospital Grade Isolation Transformer, 500 VA, Not Rated, 120V AC, 120V AC (IS500HG)
- ACME ELECTRIC Toroidal Transformer, NEMA 3R, 55 °C, 120V AC, 240/480V AC (T181220)
- DAYTON Control Transformer, 750 VA, 60 °C, 24V AC, 240/480V AC (4MTV1)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 110/220V AC, 380V AC, 400V AC, 415V AC (TB250N016F2)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C (9070T50D15)
- SIEMENS Control Transformer, 75 VA, 55 °C, 120/240V AC, 240/480V AC (MT0075M)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T3533111S)
- Ericson Power Distribution