Shop All Transformers
Ericson
XMFR 120/12V 400VA 4 CF RECPT
Mfr # 1941-12CF
Zoro # G3631958
Free Shipping & Returns
$1,573.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- NEMA Environment Outdoor Use, Wet Location
- Primary Cable End NEMA 5-15 (1510-P) Plug
- Construction Enclosed low voltage transformer in a fiberglass enclosure
- Cable Type SOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 1941-12CF
- Zoro # G3631958
- UPC # 782862817933
- Country of Origin United States
- Category Transformers
Dimensions
Cable Length | 6 |
Details
Item | Voltage Transformer |
Color | Gray |
NEMA Environment | Outdoor Use, Wet Location |
Primary Cable End | NEMA 5-15 (1510-P) Plug |
Construction | Enclosed low voltage transformer in a fiberglass enclosure |
Cable Type | SOW |
Sub Brand / Trademark | 1940/1941 |
Secondary Cable End | Non-NEMA CROWFOOT (2715-FS07) Receptacles (Qty 4) |
Max Amps | 15 |
Bulb Type | LED 12V |
Cable | 14/3 |
Max Volts | 12 |
Description
XMFR 120/12V 400VA 4 CF RECPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 60VA, 0 Hz, Aluminum (ORI241205260)
- NVENT HOFFMAN VersaRack Hardware Kit, Black, Mild Steel (EVKIT)
- RACO Conn, Flex Ac/Mc, 90, Insul, 1", Mall Irn (3204)
- DAYTON Overload Relay, 2.50 to 4A, Class 10, 3P (6ECC0)
- DONGAN Non-Interchangeable Two Unit Ignition 250Va 240V-Ac 5000V-Ac Other Transformer (C10-LF3)
- NUTONE C907 16V 30VA Transformer (NUC907)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 12/24V AC, 120V AC (9070T50D13)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 24V AC, 240V AC, 480V AC (TB250N013F0)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070TF500D1)
- PACKARD Class 2 Transformer, 50 VA, 120/208/240/480V AC (PF42450)
- DAYTON Control Transformer, 750 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ43)
- Ericson Power Distribution