No Product Image Available
Ericson

WT LckPlg, ;20 A;Yellow, Elastmr, 4Blds


product price: $74.09
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Wiring Style Standard
  • Shrouded / Non-Shrouded Shrouded
  • Grade - Plugs and Receptacles Industrial
  • Amps - Plugs and Receptacles 20
  • NEMA Plug Configuration - Plugs and Receptacles L15-20P
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Ericson
  • MFR # 2322-PW6P-AM
  • Zoro # G507866359
  • UPC #
    782862899885
  • Country of Origin United States
  • Category Locking Plugs

Dimensions

Cord Size 0.560 in to 0.770 in
For Maximum Cable Diameter 0.77 in
For Minimum Cable Diameter 0.56 in

Description

Watertight Locking Plug, Current Rating 20 A, Housing Color Yellow, Housing Material Thermoplastic Elastomer, NEMA Plug Configuration L15-20P, Number of Blades 4, Number of Poles 3, Phase Three, Resistance Properties Antimicrobial, Corrosion Resistant, Voltage Rating 250V AC, Wiring Style Standard, For Maximum Cable Diameter 0.77 in, For Minimum Cable Diameter 0.56 in, Grade Industrial, Horsepower Rating 3 hp, IP Rating IP69K, Market Industrial, Shrouded Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.