Shop All Locking Plugs
Ericson
WT LckPlg, ;15 A;Yellow, Elastmr, 3Blds
Mfr # 1524-PW6P-AM
Zoro # G007866101
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Shrouded
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 15
- NEMA Plug Configuration - Plugs and Receptacles L7-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1524-PW6P-AM
- Zoro # G007866101
- UPC # 782862899786
- Country of Origin United States
- Category Locking Plugs
Dimensions
For Maximum Cable Diameter | 0.72 in |
For Minimum Cable Diameter | 0.47 in |
Cord Size | 0.470 in to 0.720 in |
Description
Watertight Locking Plug, Current Rating 15 A, Housing Color Yellow, Housing Material Thermoplastic Elastomer, NEMA Plug Configuration L7-15P, Number of Blades 3, Number of Poles 2, Phase Single, Resistance Properties Antimicrobial, Corrosion Resistant, Voltage Rating 277V AC, Wiring Style Standard, For Maximum Cable Diameter 0.72 in, For Minimum Cable Diameter 0.47 in, Grade Industrial, Horsepower Rating 2 hp, IP Rating IP69K, Market Industrial, Shrouded Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, black handle, front mounting, 2 positions I-O, NEMA 3R, for GS 600 to 800A UL (GS2AH150)
- 3M Shrink Tubing, 0.125in ID, Black, 4ft, PK250 (FP-301-1/8-Black-4'-Bulk)
- PECO PECO Industrial Coiled Temperature Controller TF115-001 Temp. Range 40°-110°F w/ Nema 4X (68471)
- FAITH Wall Plate, Number of Gangs: 1-Gang Plastic, White (SWP1-WH-120)
- ERICSON Plug Nema L14-30, Perma-Tite Extreme Gra (2520-PW6P)
- ERICSON WT LckPlg, ;20 A;Yellow, Elastmr, 4Blds (2322-PW6P-AM)
- ERICSON L16-20BLK W-LK 20A 480V3PH3P4W MD4 27W76 (2424-CW6P-BLK)
- ERICSON Plug Nema L15-20, Perma-Tite Extreme Gra (2322-PW6P)
- ERICSON Plug Nema L15-20, Perma-Link Indust. Gra (2322-P)
- ERICSON PLG 30A 125V 2P/3W L6-30 LCK BLD SUBM (2510-PW6P)
- HUBBELL 30A Locking Plug 2P 3W 250VAC BK/WT (HBL3331GC)
- Ericson Locking Plugs