Shop All Task Lighting
Ericson
TASK LIGHT, 1001 SRS 25W LED W/SWTCH, 6F
Mfr # 1001LED-6RS
Zoro # G3512014
Free Shipping & Returns
$792.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 1001LED-6RS
- Zoro # G3512014
- UPC # 782862903728
- Country of Origin United States
- Category Task Lighting
Details
Item | TASK LIGHT, 1001 SRS 25W LED W/SWTCH, 6F |
Description
TASK LIGHT, 1001 SRS 25W LED W/SWTCH, 6F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED FLAT PANEL FIX 13""NK (FP13/4WY/NK)
- HALO Tl41R (TL41RMB)
- ILC Replacement for Galaxie Gl-6540 replacement light bulb lamp (GL-6540 GALAXIE)
- NATURE SPRING Set of 4 Solar Powered Lights, LED Outdoor Stake Fixture for Gardens, Pathways, and Patios, Silver (514622UKI)
- ERICSON TASK LGHT, 1239 SRS 88W LED, 6FT 16/3 SO (1239-6-LED)
- ERICSON TASK LIGHT, 1239 SERIES 92W LED EMERGENC (1239-25F-LED-EL)
- DWELED Hudson 23in LED Adjustable Picture Light 3000K in Aged Brass (PL-LED23)
- LUXO LC, 30in, Task Light, Base, Black (K110630001)
- MOFFATT PRODUCTS Moffatt Direct Mount Task Lamp, , 24" Flex Arm (95050)
- TOOL 300 Lumen COB Super Bright LED Task Light (TO2668276)
- AVEN Machine Task Light, IP67, LED, 530lm (26600-505)
- Ericson Task Lighting