Shop All Task Lighting
Ericson
TASK LGHT, 1239 SRS 92W LED EMERGENCY BT
Mfr # 1239-50-LED-EL
Zoro # G3497122
product price: $1,260.99
/ea
Free Shipping & Returns
$1,260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1239-50-LED-EL
- Zoro # G3497122
- UPC # 782862901953
- Country of Origin United States
- Category Task Lighting
Details
Item | TASK LGHT, 1239 SRS 92W LED EMERGENCY BT |
Description
TASK LGHT, 1239 SRS 92W LED EMERGENCY BT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 42W/830/A/4P/ALTO)
- DESIGNERS EDGE Worklght Halgn 250W 4In1 (L878)
- FEIT ELECTRIC LED FLAME TIP E12 2W 2PK (BPFLAME/C/LED/2)
- LEGRAND Pass and Seymour Heavy-Duty 2-Circuit 4-Position Pull Chain Light Switch (1689-50)
- ERICSON TASK LGHT, 1239 SRS 88W LED, 6FT 16/3 SO (1239-6-LED)
- ERICSON TASK LIGHT, 1239 SERIES 92W LED EMERGENC (1239-25F-LED-EL)
- ILC Replacement for Ottlite 13W HD Slimline Task Black replacement light bulb lamp (13W HD SLIMLINE TASK BLACK OTTLITE)
- STREAMLIGHT Cordless Work Light, Battery, LED, 500lm (74851)
- ILC Replacement for Ottlite 13W Task Lamp Refresh-white replacement light bulb lamp (13W TASK LAMP REFRESH-WHITE OTTLITE)
- STM WaterProof Halogen Lighting Beam With 400x400mm Articulated Arm (326335)
- MOFFATT PRODUCTS Moffatt Quick Disconnect Coupler Base Task Lamp, , 24" Flex Arm (95041)
- Ericson Task Lighting