Shop All Task Lighting
Ericson
TASK LGHT, 1001 SRS 25W LED W/SWITCH, 50
Mfr # 1001LED-50S
Zoro # G3497147
Free Shipping & Returns
$674.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 1001LED-50S
- Zoro # G3497147
- UPC # 782862903711
- Country of Origin United States
- Category Task Lighting
Details
Item | TASK LGHT, 1001 SRS 25W LED W/SWITCH, 50 |
Description
TASK LGHT, 1001 SRS 25W LED W/SWITCH, 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Led A21 E26 Bw 100W Dim (OM100DM/930CA)
- NIGHTSTICK Intrinsically Safe Headlamp (XPR-5562GX)
- COLUMBIA LIGHTING Chain Hanging Assembly, For Striplights (CSHC)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-15-UV-PS350-42-VDIM-LP1)
- ERICSON TASK LGHT, 1239 SRS 88W LED, 6FT 16/3 SO (1239-6-LED)
- ERICSON TASK LIGHT, 1239 SERIES 92W LED EMERGENC (1239-25F-LED-EL)
- WESTINGHOUSE LITE PICTURE14""SLIMLN PB (75051)
- DEWALT Cordless Work Light, Battery Incl (DCL077B/DCB203)
- ALERA Floor Lamp, 71"H, Plastic Shade, 11.25"w x 11.25"d x 71"h, Matte Black (ALELMPF72B)
- LUMAPRO Task Light, LED, 7.7W, BLK, 35in, Gooseneck (33HP82)
- LUXO L-1 LED Task Light, Clamp, Black (L-1025906)
- Ericson Task Lighting