Shop All Strain Relief Grips
Ericson
Strain Relief Kit 1/2" Npt Wt Wire Mesh
Mfr # 82005W
Zoro # G9701725
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Sub Brand / Trademark Double Gang
- Device Type Wire mesh strain relief
- Environmental Rating Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 82005W
- Zoro # G9701725
- UPC # 782862848258
- Country of Origin United States
- Category Strain Relief Grips
Details
Item | Strain Relief Kit 1/2" Npt Wt Wire Mesh |
Color | Black |
Sub Brand / Trademark | Double Gang |
Device Type | Wire mesh strain relief |
Environmental Rating | Outdoor |
Description
Strain Relief Kit 1/2 In. Npt Wt Wire Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK (ABMM-AV-C0)
- SIMPSON STRONG-TIE Simpson Strong Tie PBS66-WEST 6 x 6 Stand Off Post Base (849614)
- MULBERRY Electrical Box Cover, 2 Gang, Square, Steel, GFCI Receptacle/Toggle Switch, Raised (11436)
- EATON B-LINE Acoustical Tee and T-Bar Fasteners, 2 Gang, Steel, Octagon (BA50F)
- REMKE Cord Grip, 45 deg., 1", .875-1.00, Mesh (RSR-45316-E)
- SUPERIOR ELECTRIC E2 Cord Protector Strain Relief Boot (Boot E2)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1/2 in. Trade (074-01-004)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625, Mesh (RSR-2310-E)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-010R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011336)
- REMKE Cord Grip, Alum, 2-1/2", 2.312-2.438, Mesh (RSR-739-E)
- Ericson Strain Relief Grips