Shop All Strain Relief Grips
Ericson
Strain Relief Kit 1/2" Npt Wt Wire Mesh
Mfr # 82005W-1
Zoro # G9703189
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Environmental Rating Outdoor
- Sub Brand / Trademark Double Gang
- Device Type Wire mesh strain relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 82005W-1
- Zoro # G9703189
- UPC # 782862898185
- Country of Origin United States
- Category Strain Relief Grips
Details
Item | Strain Relief Kit 1/2" Npt Wt Wire Mesh |
Color | Black |
Environmental Rating | Outdoor |
Sub Brand / Trademark | Double Gang |
Device Type | Wire mesh strain relief |
Description
Strain Relief Kit 1/2 In. Npt Wt Wire Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Enameled Copper Wire, 28-Gauge, 4-Ounce (WEC028)
- ENET Lc/Lc Smf Duplex Coupler (LC-COUP-SMF-DPLX-ENC)
- ILSCO Surecrimp Copper Compression Lug, onduc (CLND-400-12-134-EC)
- ELECTRIDUCT Low Profile Electrical Power Extension Cord Cover- 5FT- Beige (PE-5FT-UL-BE)
- SUPERIOR ELECTRIC E2 Cord Protector Strain Relief Boot (Boot E2)
- REMKE Cord Grip, PG36 Thrd, 1.125-1.250, Mesh (RPG-36520-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.75 to 0.88 in. (74011252)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Boot (Boot-DW)
- WISKA Cable Gland Nickel Plated Brass Metric M20x1.5 6-13mm (10065002)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011334)
- REMKE Cord Grip, Alum, 3/8" NPT, .312-.375, Mesh (RSR-006-E)
- Ericson Cord Grips