Shop All Hanging Work Lights
Ericson
STNGLITE 14/3 SEOW 15A/120V 50FT NAVY
Mfr # 14350Y-1
Zoro # G7271501
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CRI 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 14350Y-1
- Zoro # G7271501
- UPC # 782862562161
- Country of Origin United States
- Category Hanging Work Lights
Details
Item | STNGLITE 14/3 SEOW 15A/120V 50FT NAVY |
CRI | 0 |
Description
STNGLITE 14/3 SEOW 15A/120V 50FT NAVY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Donsbulbs Q10T3/Cl-24V, 2PK (Q10T3/CL-24V)
- WESTINGHOUSE 434BLK Coach Lantern (66983)
- LEVITON FLUORESCENT LAMPS 2G11 TWIN TUBE LMPHLDR (13452)
- LUXURY LIGHTING Gilly 10 in. High Ceramic Outdoor Wall Light, Paintable White Bisque (101-00 W-ud-7)
- ERICSON HNDLMP-VAPORPROOF w/70NGQL w/50FT CRD (70-NGQL50)
- ERICSON GRD BOTTOM 211 (211-BG)
- ERICSON HNDLMP-100W 25FT CRD w/INSUL GRD SW (7425-SI)
- ERICSON HNDL w/50FT CRDST AND 5-15 PLG - NO SW (7-A50)
- ERICSON HNDLMP XP w/ 11W LED BULB AND 25FT CRDS (2625-LED)
- ERICSON String Light Commercial Grade, E-Lite, w/, CRI: 0 (143100-LED)
- LARSON ELECTRONICS 8600 Lumens, LED Red/Gray Temporary String Light (EPL-SL-10-LED-1227)
- Ericson Hanging Work Lights