Shop All Hanging Work Lights
Ericson
STNGLITE 14/3 SEOW 15A/120V 100FT NAVY
Mfr # 143100Y-1
Zoro # G7275333
product price: $690.99
/ea
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 143100Y-1
- Zoro # G7275333
- UPC # 782862562178
- Country of Origin United States
- Category Hanging Work Lights
Details
Item | STNGLITE 14/3 SEOW 15A/120V 100FT NAVY |
Description
STNGLITE 14/3 SEOW 15A/120V 100FT NAVY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO NUVO LED 4 ft. Strip Light 24W White Finish 100-277V (65-1101)
- HALO Eyeball 30° Tilt, Self-Flange, 4002 (4002WH)
- FEIT ELECTRIC Bulb Fan Clr A15 Inter Bs 40W (BP40A15N/CL/CF)
- PROGRESS LIGHTING Four-Foot LED Strip Light (P730001-030-30)
- ERICSON HNDLMP-VAPORPROOF w/70NGQL w/50FT CRD (70-NGQL50)
- ERICSON HNDL w/50FT CRDST AND 5-15 PLG - NO SW (7-A50)
- ERICSON Guard Stringlight, Enclosed Lattice Guar (04202)
- ERICSON String Light Commercial Grade, E-Lite, w/, CRI: 0 (143100-LED)
- ERICSON GRD BOTTOM 211 (211-BG)
- ERICSON HNDLMP-100W 25FT CRD w/INSUL GRD SW (7425-SI)
- STREAMLIGHT Stylus 3 Cell Black Penlight W/ White Led (STL65018)
- Ericson Hanging Work Lights