Shop All Cord Reels
Ericson
STATIC DISCHARGE GRND RL, 50FT STEEL CBL
Mfr # SDR-50
Zoro # G6082929
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Finish Red Powder Coated Metal
- Environmental Rating NEMA 2
- Number of Conductors 1
- Cable Length (ft) 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SDR-50
- Zoro # G6082929
- UPC # 782862543498
- Country of Origin China
- Category Cord Reels
Dimensions
Cable Length (ft) | 50 |
Details
Item | STATIC DISCHARGE GRND RL, 50FT STEEL CBL |
Color | Red |
Finish | Red Powder Coated Metal |
Environmental Rating | NEMA 2 |
Number of Conductors | 1 |
Cable Type | Cable |
Ideal Application | For grounding potentially dangerous static electricity in hazardous areas, such as refueling stations, fuel trucks, fuel tanks, aircraft, and similar applications |
Reel Type | SDR - Static Discharge Reel |
Secondary Cable | Grounding Clamp |
Case Qty | 4 |
Construction | Steel Construction |
Sub Brand / Trademark | SDR |
Description
STATIC DISCHARGE GRND RL, 50FT STEEL CBL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1"x50Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT100050F)
- MOXA Indust. 10/100Baset, 100Basefx Mdia Cnvrt, Single-Mode, Ptc-101-S-Lc-Lv (PTC-101-S-LC-LV)
- EATON Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (M22M-WS)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (H050CNK)
- GLEASON REEL Hubbell Industrial Duty Cord Reel with Single Outlet - 12/3c x 45', Cast Aluminum (ACA12345-SR20)
- WOODS Hand Wind Cord Reel (2803 12/CS)
- LUMAPRO 25 ft. Extension Cord Reel 10 Amps 0 Outlets 125VAC Voltage (436H02)
- COXREELS 50 ft. 16/3 Retractable Cord Reel 13.0 Amps 1 Outlets 120VAC Voltage (EZ-PC13-5016-A)
- LIND EQUIPMENT 20 ft. 24 AWG Retractable Data Cord Reel 0 Outlets 30VDC Voltage (LE2320CAT)
- GLEASON REEL Hubbell A-444D Commercial / Industrial Cable Reel - 12/4C x 40', Cast Aluminum, Cord Included (A-444D)
- STEELMAN 30-Foot Retractable Cord Reel with Triple Tap and 13A Inline Circuit Breaker (98483)
- Ericson Extension Cords & Power Strips