Shop All Electrical Wire & Cable
Ericson
SPOL1000FT 144SEOWSTOWYLW cULus ANTIMICR
Mfr # 1441000AM
Zoro # G3197294
product price: $3,792.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,792.99
Free 30-Day Returns
Key Features
- Color Yellow
- cUL cUL Certified to CSA-C22.2 No. 49, File E471337
- UL UL Listed to ANSI/UL 62, File E471337
- NSF NSF/ANSI/3-A 14159-1
- Sub Brand / Trademark Perma-Kleen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1441000AM
- Zoro # G3197294
- UPC # 782862923580
- Country of Origin United States
- Category Electrical Wire & Cable
Details
Color | Yellow |
Item | SPOL1000FT 144SEOWSTOWYLW cULus ANTIMICR |
cUL | cUL Certified to CSA-C22.2 No. 49, File E471337 |
UL | UL Listed to ANSI/UL 62, File E471337 |
NSF | NSF/ANSI/3-A 14159-1 |
Sub Brand / Trademark | Perma-Kleen |
Description
SPOL1000FT 144SEOWSTOWYLW cULus ANTIMICR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Cable Clamp, 5/16 In, Black, PK100 (DC-5/16NB)
- IFM Proximity Sensor, Capacitive, 12mm, NO/NC (KG0016)
- SCHNEIDER ELECTRIC Padlockable Flap, 22 mm, Metal, Red (ZB4BZ64)
- CAROL Computer Cable, Shielded, 24/15, 1000 Ft. (C0746A.41.10)
- SOUTHWIRE 14 AWG 4 Conductor Solid Metal Clad 600V 250 ft. SLVR (68718601)
- DEMERBOX PORTABLE SPEAKER DB2 BLU (DB2-1300-BLU)
- PACER GROUP Pacer Duplex 2 Conductor Cable, 100', 16/2 AWG, Red, Black (WR16/2DC-100)
- EAST PENN Wire-10 Ga Yellow 100' Primary, #99134 (99134)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Black, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRBLA250)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 14 AWG, 100' Length, 0.0641" Diameter, Natural (14BCW100)
- ANCOR Red 10 AWG Tinned Copper Wire - 500' (108850)
- Ericson Electrical Wire & Cable