Shop All Electrical Wire & Cable
Ericson
SPOL1000FT 143SEOWSTOWYLW cULus ANTIMICR
Mfr # 1431000AM
Zoro # G3202754
product price: $3,699.99
/ea
Free Shipping & Returns
$3,699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Cable Type #14/3 SEOW
- Cable Length (ft) 1000
- Sub Brand / Trademark Perma-Kleen
- Conn or Receptacle Type Blunt end
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1431000AM
- Zoro # G3202754
- UPC # 782862923566
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Cable Length (ft) | 1000 |
Details
Color | Yellow |
Item | SPOL1000FT 143SEOWSTOWYLW cULus ANTIMICR |
Cable Type | #14/3 SEOW |
Sub Brand / Trademark | Perma-Kleen |
Conn or Receptacle Type | Blunt end |
Plug Type | Blunt End |
Receptacle Qty | 1 |
Load Capacity (Amps) | 20 |
NSF | NSF/ANSI/3-A 14159-1 |
Description
SPOL1000FT 143SEOWSTOWYLW cULus ANTIMICR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB DP Contr, 40A, 3P, CoIL120V (DP40C3P-1)
- KILLARK Sealing Compound, 8 Oz (SC-8OZ)
- LEVITON 20A Single Receptacle 125Vac 5-20R Iv (5361-I)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BW163)
- EAST PENN Wire-14 Ga Purple 100' Primary, #99124 (99124)
- SOUTHWIRE Metal Clad, 2 w/Ground Conductors (68948901)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 16 AWG, 10 Lbs, 1261' Length, 0.0520" Diameter, Red (16SNS10)
- PACER GROUP Pacer Black 18 AWG Primary Wire, 100' (WUL18BK-100)
- CHAINFLEX 20 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-05-05-1)
- REMINGTON INDUSTRIES 20 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.103in. Diameter, Red, 250 ft Length (20UL3173STRRED250)
- REMINGTON INDUSTRIES 14 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Yellow, 0.0641" Diameter, 60 Volts (14STRYELGPT25)
- Ericson Electrical Wire & Cable