Shop All Electrical Wire & Cable
Ericson
SPOL1000FT 124SEOWSTOWYLW cULus ANTIMICR
Mfr # 1241000AM
Zoro # G3208932
product price: $5,278.99
/ea
Free Shipping & Returns
$5,278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Cable Type #12/4 SEOW
- Sub Brand / Trademark Perma-Kleen
- Cable Length (ft) 1000
- Plug Type Blunt End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1241000AM
- Zoro # G3208932
- UPC # 782862923559
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Cable Length (ft) | 1000 |
Details
Color | Yellow |
Item | SPOL1000FT 124SEOWSTOWYLW cULus ANTIMICR |
Cable Type | #12/4 SEOW |
Sub Brand / Trademark | Perma-Kleen |
Plug Type | Blunt End |
Load Capacity (Amps) | 20 |
Receptacle Qty | 1 |
Conn or Receptacle Type | Blunt end |
NSF | NSF/ANSI/3-A 14159-1 |
Description
SPOL1000FT 124SEOWSTOWYLW cULus ANTIMICR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLOFIL Cable Tray Support, Floor Mounting (UFS60/100PG)
- IDEAL Push In Connector, 2 Port, Red, PK5000 (30-1632)
- PANDUIT Punchdown Patch Panel, Cat 6, Flat, 1 (NK6PPG12WY)
- AC WORKS Adapter L6-20P 20A 250V 3-Prong Plug to 2 L6-20R 20A 250V Connectors (ADVL620L620)
- REMINGTON INDUSTRIES 12 AWG Gauge Solid THHN Wire, 100 ft Length, Red, 0.119" Diameter, 600 Volts, Building Wire (12SLDREDTHHN100)
- ANCOR Safety Duplex Cable - 8/2 AWG - Red/Yellow - Flat - 50' (123905)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 29 AWG, 5.0 Lbs, 12600' Length, 0.0121" Diameter, Red (29SNS)
- REMINGTON INDUSTRIES Magnet Wire, Plain Enamel Copper Wire, 42 AWG, 4 oz, 12828' Length, 0.0027" Diameter, Brown (42PEP.25)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Strnd Hook Up Wire 10-Color Kit, 25FT Lngth Each, 0.0641" Dia, UL1426, 60V (14STRUL1426KIT10COLOR)
- ROMEX 10 AWG 2 Conductor Nonmetallic Building Cable 600V GY (13056755)
- SOUTHWIRE Underground Feeder Cable, 125 ft. L (14782702)
- Ericson Electrical Wire & Cable