Shop All Single Straight Blade Receptacles
Ericson
Single Flip Lid, w/Fs Coverplate, for 20-
Mfr # 2900-FS
Zoro # G9705925
product price: $70.39
/ea
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Color Yellow
- UL UL Listed to ANSI/UL 498, File E17740
- Amps 30A
- Sub Brand / Trademark FS & FD Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2900-FS
- Zoro # G9705925
- UPC # 782862587935
- Country of Origin United States
- Category Single Straight Blade Receptacles
Details
Item | Receptacle With Cover Plate |
Box Type | Outlet Box |
Color | Yellow |
UL | UL Listed to ANSI/UL 498, File E17740 |
Amps | 30A |
Sub Brand / Trademark | FS & FD Cover |
Environmental Rating | Outdoor |
Description
Single Flip Lid,w/Fs Coverplate,for 20-
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 30.3 cu in, Square Box, Steel, Square (240)
- COXREELS Cord Reel, SO, SJO, or SJTO, Blue (112Y-8)
- HUBBELL LIGHTING Plug Straight Nema 6-20P 250V (5466C)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-75-1RL-BK)
- ERICSON Single Flip Lid Female Receptacle W/Fs C (2715FS10)
- ERICSON Single Flip Lid Female Receptacle W/Fs C (2820-FS10)
- ERICSON FLIP SEAL ASSY15A/20A LESS RECEPT. (2700-FS)
- ERICSON Single Flip Lid Female Receptacle W/Fs C (2715FS12)
- HUBBELL Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 2-20R, Black (HBL5552B)
- HUBBELL Receptacle, 15 A Amps, 250V AC, Flush Mount, Single Outlet, 6-15R, Brown (HBL5661)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (AFR15TRW)
- Ericson Single Straight Blade Receptacles