Shop All Locking Receptacles
Ericson
Single Flip Lid Male Inlet, w/Fs Coverpl
Mfr # 2705-L162
Zoro # G9704814
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L16-20P
- Voltage 480V
- Amps 20A
- Color Yellow
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 2705-L162
- Zoro # G9704814
- UPC # 782862870945
- Country of Origin United States
- Category Locking Receptacles
Details
Item | Single Flip Lid Male Inlet,w/Fs Coverpl |
NEMA Configuration | NEMA L16-20P |
Voltage | 480V |
Amps | 20A |
Color | Yellow |
Phase | 3 |
Poles / Wires | 3P/4W |
Sub Brand / Trademark | FS & FD Cover |
Environmental Rating | Outdoor |
Blade Style | Locking |
Description
Single Flip Lid Male Inlet,w/Fs Coverpl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Legend Plate, Square, Out, Black (HT8SP27)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 to 130 V AC/DC, 9 A, Reversing: No (LC1D09EHE)
- SWE-TECH 3C BNC RG59/U Coaxial Cable, Black, BNC Male, 3 foot (FWT10X3-01103)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS3AC)
- ERICSON Inlet 6375, California Style Commercial (CS6375)
- ERICSON Receptacle 6369, California Style Commer (CS6369)
- ERICSON Single Flip Lid Male Inlet, w/Fs Coverpl (2705-L20)
- ERICSON Inlet, w/Flip 6375-F, California Style C (CS6375-F)
- AC WORKS 30-Amp 125-Volt L5-30P Power Input Inlet UL and C-UL Listed (ASINL530P)
- HUBBELL 15A Twist-Lock Receptacle 2P 2W 125VAC L1-15R BK (HBL7535)
- SUPERIOR ELECTRIC Twist Lock Receptacle Flange 2-Pole 3-Wire 20A 250V NEMA L6-20R (YGF045F)
- Ericson Locking Devices